Shop ECOQUALITY
See all product information
Create Account
16oz New York Greek Design Insulated Paper Hot Cups - For Coffee and Tea, 200PK
- Mfr # EQ16OZANGPC-200
- Zoro # G124161509
product price:Â
$
78.49
/pk of 200, $0.39/ea
Key Features
Width
6.08 in
Color
Blue
Outside Diameter
3.62 in
Size
6.08x6.7
Disposable Foodware Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ16OZANGPC-200
- Zoro #
- G124161509
- UPC #
- 197950413612
- Country of Origin
- United States
Dimensions
- Width
- 6.08 in
- Outside Diameter
- 3.62 in
- Size
- 6.08x6.7
- Inside Diameter
- 3.54 in
- Length
- 6.7 in
- Height
- 6.7 in
Details
- Item
- Insulated Cups
- Color
- Blue
- Disposable Foodware Shape
- Round
- Material
- Paper
- Capacity
- 16 oz
Description
The EcoQuality 16 oz New York Paper Hot Cups feature the classic New York diner coffee cup design, a recognizable style commonly used in coffee shops, diners, and delis. These disposable paper cups are designed for serving hot beverages such as coffee, latte, cappuccino, tea, and hot chocolate in cafes, restaurants, offices, catering events, and beverage stations. Constructed with durable paper and insulated sidewalls, these cups help maintain beverage temperature while protecting hands from heat during use. The lightweight and stackable design allows easy storage and efficient grab and go drink service for high volume beverage environments. Specifications: Type: Paper Hot Cup Capacity: 12 oz Material: Paper Design: New York Coffee Cup Design Color: Blue / White Use: Hot Beverages These disposable hot cups provide a convenient and reliable beverage serving solution for cafes, restaurants, offices, food trucks, catering services, and hospitality environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.