Shop ECOQUALITY
See all product information
Create Account
20oz Insulated Paper Hot Cups With Black Dome Lids New York Greek Design Cups, 250PK
- Mfr # EQ20OZANGPCBDL-250
- Zoro # G824158403
product price:Â
$
143.99
/pk of 250, $0.58/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
20oz
Width
3.5 in
Height
6.2 in
Outside Diameter
3.62 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ20OZANGPCBDL-250
- Zoro #
- G824158403
- UPC #
- 197950789496
- Country of Origin
- United States
- Disposable Foodware Capacity
- 20oz
- Material
- Paper
- Includes
- Dome Lids
- Disposable Foodware Shape
- Round
- Item
- Insulated Cups
- Disposable Foodware Color
- Blue
Dimensions
- Width
- 3.5 in
- Height
- 6.2 in
- Outside Diameter
- 3.62 in
- Inside Diameter
- 3.54 in
- Size
- 3.5x6.2 in
- Length
- 6.2 in
Description
EcoQuality 20 oz Anthora Greek style paper hot cups with black dome lids are designed for serving hot and cold beverages in cafes, restaurants, bakeries, offices, and takeout beverage stations. The classic blue Greek style design provides a recognizable coffeehouse appearance while supporting dependable beverage service throughout the day. These insulated paper cups help maintain beverage temperature while providing a comfortable grip during use. The included black dome lids fit securely to help reduce spills and make beverages easier to carry during travel, commuting, and grab and go service. The 20 oz capacity is ideal for large coffee servings, tea, latte, cappuccino, hot chocolate, iced coffee, and specialty beverages. Made for busy food service environments, these disposable paper drinking cups are stackable for organized storage and quick dispensing during peak hours. The durable paper construction works well for coffee shops, convenience stores, food trucks, office break rooms, catering services, concession stands, and self serve beverage stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Dome Lid Style: Anthora Greek Style Capacity: 20 oz Dimensions: 3.5" x 6.2" Material: Paper Cup with Plastic Dome Lid Color: Blue Cup with Black Dome Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, latte, cappuccino, hot chocolate, iced coffee, and cold beverages in cafes, restaurants, offices, catering operations, convenience stores, concession stands, and commercial food service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.