Shop ECOQUALITY
See all product information
Create Account
20oz Insulated Paper Hot Cups With White Dome Lids New York Greek Design Cups, 600PK
- Mfr # EQ20OZANGPCWDL-600
- Zoro # G524158468
product price:Â
$
330.99
/pk of 600, $0.55/ea
Free Shipping & Returns
Key Features
Inside Diameter
3.54 in
Disposable Foodware Color
Blue
Height
6.2 in
Includes
Dome Lids
Length
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ20OZANGPCWDL-600
- Zoro #
- G524158468
- UPC #
- 197950788819
- Country of Origin
- United States
- Disposable Foodware Color
- Blue
- Includes
- Dome Lids
- Item
- Insulated Cups
- Disposable Foodware Shape
- Round
- Disposable Foodware Capacity
- 20oz
- Material
- Paper
Dimensions
- Inside Diameter
- 3.54 in
- Height
- 6.2 in
- Length
- 6.2 in
- Size
- 3.5x6.2 in
- Outside Diameter
- 3.62 in
- Width
- 3.5 in
Description
EcoQuality 20 oz Anthora Greek style paper hot cups with white dome lids are designed for serving hot and cold beverages in coffee shops, restaurants, offices, convenience stores, and takeout service. These insulated paper cups help maintain beverage temperature while keeping hands more comfortable during use. The included white dome lids fit securely to help reduce spills while supporting easy sipping on the go. The 20 oz capacity is ideal for large coffee servings, tea, cappuccino, latte, hot chocolate, hot cider, and iced beverages. Built for busy food service environments, these disposable paper drinking cups are stackable for convenient storage and efficient service. The sturdy paper construction makes them suitable for cafes, bakeries, offices, food trucks, catering events, waiting rooms, break rooms, and everyday beverage service. Specifications: Type: Paper Hot and Cold Drinking Cup with Dome Lid Style: Anthora Greek Style Capacity: 20 oz Material: Paper Cup with Plastic Dome Lid Color: Blue with White Dome Lid Dimensions: 3.5" x 6.2" Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, espresso drinks, hot chocolate, cappuccino, latte, smoothies, and other beverages in cafes, restaurants, offices, catering events, concession stands, convenience stores, and commercial food service operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.