Shop ECOQUALITY
See all product information
Create Account
22oz Rectangular Sugarcane Container With Sugarcane Lid, Compostable Bowl For Meals, 500PK
- Mfr # EQCRTBWSL22-500
- Zoro # G522983406
product price:Â
$
319.99
/pk of 500, $0.64/ea
Free Shipping & Returns
Key Features
Capacity
22 oz
Material
Sugarcane Bagasse
Color
Beige
Depth
7 in
Disposable Foodware Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQCRTBWSL22-500
- Zoro #
- G522983406
- UPC #
- 197950413339
- Country of Origin
- United States
Dimensions
- Depth
- 7 in
- Size
- 7 x 5 x 3 in
- Width
- 5 in
- Diameter
- 5 in
- Height
- 3 in
Details
- Capacity
- 22 oz
- Material
- Sugarcane Bagasse
- Color
- Beige
- Item
- Bowls
- Disposable Foodware Shape
- Rectangular
- Includes
- Lid
Description
EcoQuality's commitment is to produce high quality products without harming our planet in the process. These paper bowls are made from sugarcane bagasse and are tree-free and plastic-free making these bowls easy to compost and bio-degrade. Dispose after each use without having any thoughts of damaging our planet in the process! Enjoy your Cereals, Soups, Salads with a peace of mind!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.