22x18x16 Inch Heavy-Duty Corrugated Shipping Boxes - For Packing and Storage, 25PK
- Mfr # BXC56-25
- Zoro # G824161472
product price:Â
$
224.99
/pk of 25, $9.00/ea
Free Shipping & Returns
Key Features
Inside Length
22 in
Inside Width
18 in
Color
Brown
Material
Cardboard
Inside Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BXC56-25
- Zoro #
- G824161472
- UPC #
- 197950870477
- Country of Origin
- United States
- Color
- Brown
- Material
- Cardboard
- Item
- Boxes
Dimensions
- Inside Length
- 22 in
- Inside Width
- 18 in
- Inside Height
- 16 in
Description
22 x 18 x 16 Inch Heavy-Duty Corrugated Shipping Boxes Heavy-duty 32 ECT corrugated cardboard construction Designed for packing, shipping, moving, and storage Helps protect products during transport and handling Ships and stores flat for efficient storage Easy to assemble with packing tape Ideal for e-commerce, warehouses, offices, and home moving Made from durable corrugated cardboard Recyclable material Dimensions: 22 x 18 x 16 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.