Shop ECOQUALITY
See all product information
Create Account
2oz Compostable Portion Cups with Lids - Condiments Single Serve Souffle Cups, 2500PK
- Mfr # EQ2OZCPCL-2500
- Zoro # G922983259
product price:Â
$
352.99
/pk of 2500, $0.14/ea
Free Shipping & Returns
Key Features
Capacity
2 oz
Material
Bagasse
Color
Beige
Container Shape
Round
Outside Height
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ2OZCPCL-2500
- Zoro #
- G922983259
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 2 oz
- Material
- Bagasse
- Color
- Beige
- Container Shape
- Round
- Item
- Portion Cups
- Includes
- Lid
Dimensions
- Outside Height
- 1-1/4 in
- Outside Length
- 2-1/2 in
- Outside Width
- 1-3/4 in
- Size
- 2.5 x 1.75 x 1.25 in
Description
EcoQuality 2 oz Compostable Portion Cups with Lids are designed for reliable food service performance while supporting environmentally responsible practices. Made from durable sugarcane bagasse fiber, these cups provide a strong and sustainable alternative to traditional plastic condiment containers. Each cup includes a secure, snap-on lid to help reduce spills and keep contents fresh during transport. Ideal for sauces, dressings, condiments, dips, sampling, and side portions, these cups are perfect for restaurants, food trucks, catering services, meal prep operations, and takeout orders. Strong enough to handle both hot and cold foods without becoming soggy, these portion cups offer dependable performance in busy commercial kitchens and event settings. Their compact, stackable design helps save valuable storage space while maintaining professional presentation. Product Specifications: Capacity: 2 oz Top Diameter: 2.5 inches Height: 1.25 inches Material: Sugarcane Bagasse Fiber (Cup) with Clear Lid Color: Natural Beige Food Compatibility: Hot & Cold Safe Use: Disposable & Compostable Perfect for restaurants, food trucks, cafes, meal prep, catering, and any business that needs clean, portion controlled packaging for sauces and sides to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.