3 Compartment Black Food Container with Lid for Meal Prep and Takeout, 90PK
- Mfr # EQ3CSUSHITRY9X6-90
- Zoro # G224158379
product price:Â
$
88.35
/pk of 90, $0.98/ea
Key Features
Container Shape
Rectangular
Includes
Lids
Material
Plastic
Outside Length
9 in
Size
9x6x1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ3CSUSHITRY9X6-90
- Zoro #
- G224158379
- UPC #
- 00197950978074
- Country of Origin
- United States
Dimensions
- Outside Length
- 9 in
- Size
- 9x6x1 in
- Outside Width
- 6 in
- Outside Height
- 1 in
Details
- Container Shape
- Rectangular
- Includes
- Lids
- Material
- Plastic
- Color
- Black
- Item
- Sushi Tray
Description
High quality reusable 3 compartment meal prep containers with lids by EcoQuality. Each container includes a leak resistant lid that fits snugly, simply place it at top of the container and push each corner down. BPA and Lead free, non-toxic, and recyclable. A great solution for meal prep, planning, and dieting. The 3 compartment makes it easier to separate your dietary needs and measure your portions. Strong and versatile for commercial use, great value option to get the extra edge your restaurant needs to succeed in the food industry. We encourage everyone to reuse these containers but have peace of mind knowing that you can dispose of them in the recycle bin and forget about them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.