3 Oz Portion Cups with Hinged Lid Leak Proof Condiment Souffle Containers, 800PK
- Mfr # EQHINPC3OZ-800
- Zoro # G922983440
product price:Â
$
130.99
/pk of 800, $0.16/ea
Free Shipping & Returns
Key Features
Type
Lidded Cup
Capacity
3 oz
Material
Plastic
Outside Width
3 in
Includes
Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQHINPC3OZ-800
- Zoro #
- G922983440
- UPC #
- 00197950408342
- Country of Origin
- United States
- Type
- Lidded Cup
- Capacity
- 3 oz
- Material
- Plastic
- Item
- Portion Cup
- Includes
- Lid
- Closure Type
- Snap
- Container Shape
- Round
- Color
- Clear
Dimensions
- Outside Width
- 3 in
- Outside Length
- 2 in
- Outside Height
- 2 in
Description
Safe and convenient food storage container. No matter the occasion birthday, wedding, baby shower, graduation, or just because. Every celebration should include disposable drinkware and Tupperware. Dip into spicy buffalo sauce, ranch dressing, ketchup, mustard, homemade bbq sauces using our EcoQuality 3-ounce Clear Plastic Portion Cups. They are also perfect for jello shots, condiment cups, kid snacks, tasting/sampling cups and DIY projects. These 3-oz portion cups with attached lids have a beautiful clear finish to show off all of your delicious sauces to your customers and clients. Equipped with a hinged lid these sampling sauce cups securely lock in your condiments to avoid any spills during transportation. Our plastic containers can hold up to 3 ounce of your desired sauces and toppings. Great for cafes, restaurants and any other food service establishments. These 3-oz portion jello shot cups with lids are conveniently microwave-safe, freezer safe and dishwasher safe. Our sampling cups are made from a premium plastic and are easily recyclable in order to meet the sustainable standards of your restaurant or establishment. Ideal for space saving storage as these plastic sample containers are easily stackable. Please reuse and recycle!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.