Shop ECOQUALITY
See all product information
Create Account
40oz Rectangular Sugarcane Container, Compostable Bowls for Takeout, and Restaurant, 500PK
- Mfr # EQCRTB40-500
- Zoro # G422983551
product price:Â
$
247.99
/pk of 500, $0.50/ea
Free Shipping & Returns
Key Features
Material
Sugarcane Bagasse
Height
4 in
Diameter
5 in
Width
5 in
Capacity
40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQCRTB40-500
- Zoro #
- G422983551
- UPC #
- 197950413155
- Country of Origin
- United States
- Item
- Bowls
- Material
- Sugarcane Bagasse
- Capacity
- 40 oz
- Disposable Foodware Shape
- Rectangular
- Color
- Beige
Dimensions
- Height
- 4 in
- Diameter
- 5 in
- Width
- 5 in
- Size
- 7 x 5 x 4 in
- Depth
- 7 in
Description
EcoQuality's commitment is to produce high quality products without harming our planet in the process. These paper bowls are made from sugarcane bagasse and are tree-free and plastic-free making these bowls easy to compost and bio-degrade. Dispose after each use without having any thoughts of damaging our planet in the process! Enjoy your Cereals, Soups, Salads with a peace of mind!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.