Shop ECOQUALITY
See all product information
Create Account
4.5 Oz Portion Cups with Hinged Lid Leak Proof Condiment Souffle Containers, 800PK
- Mfr # EQHINPC45OZ-800
- Zoro # G222983195
product price:Â
$
225.99
/pk of 800, $0.28/ea
Free Shipping & Returns
Key Features
Type
Lidded Cup
Capacity
4.5 oz
Material
Plastic
Color
Clear
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQHINPC45OZ-800
- Zoro #
- G222983195
- UPC #
- 00197950408779
- Country of Origin
- United States
- Type
- Lidded Cup
- Capacity
- 4.5 oz
- Material
- Plastic
- Color
- Clear
- Container Shape
- Round
- Item
- Portion Cup
- Includes
- Lid
- Closure Type
- Snap
Dimensions
- Outside Height
- 1.57 in
- Outside Length
- 1.57 in
- Outside Width
- 4.5 in
Description
EcoQuality Hinged Portion Cups with Lids 4.5 oz Attached Lid 4.5 Ounce Capacity / 133 ml Never Lose your Lid Again! Leak-Proof Snap on Closure BPA- Free Dishwasher Safe Freezer Safe Great for Portion Control Take your Favorite Sauces / Sides To-Go Kitchen Organizer and Fridge Organizer Lunch To Go Salad Dressing Great for DYI Arts & Crafts. Beads, Threads, sequins and other Art Supplies Great for Home, Office, School, Restaurants Uses for Condiments, Snacks, Pudding, Snacks and Sweet Treats, Slime, Jello Shot Cups, Medicine Storage EcoQuality Encourages Everyone to Reuse and Recycle! Also Available in 1oz, 2oz, 3oz, 4oz & 5oz, 5.5oz Capacity's
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.