Shop ECOQUALITY
See all product information
Create Account
6.5x5.5 Inch Black Sushi Trays with Lid, For Desserts, Appetizers and Takeout, 200PK
- Mfr # EQSUST008-200
- Zoro # G624158351
product price:Â
$
88.35
/pk of 200, $0.44/ea
Key Features
Includes
Lids
Outside Length
6.5 in
Container Shape
Rectangular
Color
Black
Outside Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQSUST008-200
- Zoro #
- G624158351
- UPC #
- 00197950977695
- Country of Origin
- United States
Dimensions
- Outside Length
- 6.5 in
- Outside Width
- 4.5 in
- Size
- 6.5x4.5x1.12 in
- Outside Height
- 1.12 in
Details
- Includes
- Lids
- Container Shape
- Rectangular
- Color
- Black
- Item
- Sushi Tray
- Material
- Plastic
Description
EcoQuality Black Plastic Sushi Container Trays with Clear Lids - The Tray utilized by most Sushi Restaurants - Great for take out and delivery orders - Perfect size to fit your favorite Sushi Rolls, Desserts, Entrees, Sashimi and more - Strong and Durable Design - Easily Stackable - Made from Recycled Plastic - Base : 6 1/2 x 4 1/2 x 3/4 Inches - Lid : 6 1/2 x 4 1/2 x 1 1/8 Inches - Authentic Japanese Floral Design - BPA Free - Food Contact Safe - Non Toxic - 100% Recyclable - Grease & Leak Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.