Shop ECOQUALITY
See all product information
Create Account
8oz Empty Plastic Bottles with Tamper Evident Caps For Juices, Milk, and Smoothies, 600PK
- Mfr # EQ8FOGL-600
- Zoro # G822983250
product price:Â
$
545.99
/pk of 600, $0.91/ea
Free Shipping & Returns
Key Features
Material
Plastic
Outside Dia.
2.25 in
Overall Length
4.5 in
Inside Dia.
2.25 in
Holds
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ8FOGL-600
- Zoro #
- G822983250
- UPC #
- 197950409691
- Country of Origin
- United States
- Material
- Plastic
- Holds
- 8 oz
- Includes
- Lid
Dimensions
- Outside Dia.
- 2.25 in
- Overall Length
- 4.5 in
- Inside Dia.
- 2.25 in
- Overall Width
- 2.25 in
Description
These 8 oz (8 Ounce), Plastic HDPE Juice Containers are great for storing your favorite Smoothies, Juices, Cocktails and more! They come packed with Tamper Evident Caps allowing for a secure and air tight closure. These EcoQuality bottles are also great for travel, simply drop your favorite drinks in your purse, lunch bag or bookbag and have the piece of mind that your Fresh Squeezed Juices, Ciders, Smoothies, Sea Moss, Protein Shakes, Meal Prep will be safe and secure during transportation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.