Shop ECOQUALITY
See all product information
Create Account
8oz Insulated Paper Hot Cups With White Flat Lids New York Greek Design Cups, 250PK
- Mfr # EQ8OZANGPCWFL-250
- Zoro # G524158437
product price:Â
$
91.59
/pk of 250, $0.37/ea
Key Features
Includes
Flat Lids
Outside Diameter
3.23 in
Width
3.5 in
Material
Paper
Disposable Foodware Capacity
8oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ8OZANGPCWFL-250
- Zoro #
- G524158437
- UPC #
- 197950798566
- Country of Origin
- United States
- Includes
- Flat Lids
- Material
- Paper
- Disposable Foodware Capacity
- 8oz
- Item
- Insulated Cups
- Disposable Foodware Shape
- Round
- Disposable Foodware Color
- Blue
Dimensions
- Outside Diameter
- 3.23 in
- Width
- 3.5 in
- Inside Diameter
- 315 in
- Length
- 3.625 in
- Size
- 3.5x3.625 in
- Height
- 3.625 in
Description
EcoQuality 8 oz Anthora Greek style paper hot cups with white flat lids are designed for serving hot and cold beverages in cafes, coffee shops, offices, bakeries, and takeout beverage stations. The classic blue Greek style design delivers a traditional coffeehouse presentation that works well for both casual and professional beverage service. These insulated paper cups help maintain beverage temperature while providing a comfortable grip during use. The included white flat lids fit securely to help reduce spills and splashes while making drinks easier to carry for commuting, meetings, travel, and grab and go service. The 8 oz capacity is ideal for espresso drinks, coffee, tea, cappuccino, hot chocolate, and small specialty beverages. Made for convenient beverage service, these disposable paper drinking cups are stackable for organized storage and fast dispensing in busy food service environments. The durable paper construction is suitable for cafes, concession stands, office break rooms, restaurants, food trucks, catering services, waiting rooms, and self serve beverage stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Flat Lid Style: Anthora Greek Style Capacity: 8 oz Dimensions: 3.5" x 3.625" Material: Paper Cup with Plastic Flat Lid Color: Blue Cup with White Flat Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving espresso, coffee, tea, cappuccino, hot chocolate, and cold beverages in cafes, restaurants, offices, bakeries, convenience stores, catering operations, concession stands, and commercial food service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.