Shop ECOQUALITY
See all product information
Create Account
8oz New York Greek Design Insulated Paper Hot Cups - For Coffee and Tea, 50PK
- Mfr # EQ8OZANGPC-50
- Zoro # G524161482
product price:Â
$
26.15
/pk of 50, $0.52/ea
Key Features
Length
3.7 in
Outside Diameter
3.15 in
Height
3.7 in
Inside Diameter
3.07 in
Disposable Foodware Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ8OZANGPC-50
- Zoro #
- G524161482
- UPC #
- 197950413377
- Country of Origin
- United States
- Item
- Insulated Cups
- Disposable Foodware Shape
- Round
- Color
- Blue
- Capacity
- 8 oz
- Material
- Paper
Dimensions
- Length
- 3.7 in
- Outside Diameter
- 3.15 in
- Height
- 3.7 in
- Inside Diameter
- 3.07 in
- Size
- 3.1x3.7
- Width
- 3.1 in
Description
The EcoQuality 8oz New York Paper Hot Cups feature the iconic New York coffee cup design commonly seen in diners, delis, and coffee shops. This classic design brings a recognizable and nostalgic look to beverage service environments. These disposable cups are designed for serving hot beverages such as coffee, espresso, cappuccino, tea, and hot chocolate in cafes, restaurants, offices, and catering events. Constructed with durable paper material and insulated sidewalls, the cups help maintain beverage temperature while protecting hands from heat during use. The lightweight and stackable design makes them ideal for grab and go drinks, coffee stations, office break rooms, and high volume beverage service. Specifications: Type: Paper Hot Cup Capacity: 8oz Material: Paper Design: New York Coffee Cup Design Color: Blue / White Use: Hot Beverages These disposable paper hot cups provide a convenient beverage serving solution for coffee shops, restaurants, offices, catering services, and hospitality environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.