Shop ECOQUALITY
See all product information
Create Account
9.35x5.75 Inch Black Sushi Tray with Lid, For Sushi, Appetizers and Desserts, 200PK
- Mfr # EQSUST020-200
- Zoro # G524158345
product price:Â
$
146.99
/pk of 200, $0.73/ea
Free Shipping & Returns
Key Features
Outside Height
1.12 in
Container Shape
Rectangular
Outside Width
5.75 in
Outside Length
9.38 in
Includes
Lids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQSUST020-200
- Zoro #
- G524158345
- UPC #
- 00197950977916
- Country of Origin
- United States
Dimensions
- Outside Height
- 1.12 in
- Outside Width
- 5.75 in
- Outside Length
- 9.38 in
- Size
- 9.38x5.75x1.12 in
Details
- Container Shape
- Rectangular
- Includes
- Lids
- Item
- Sushi Tray
- Color
- Black
- Material
- Plastic
Description
EcoQuality Black Plastic Sushi Container Trays with Clear Lids - The Tray utilized by most Sushi Restaurants - Great for take out and delivery orders - Perfect size to fit your favorite Sushi Rolls, Desserts, Entrees, Sashimi and more - Strong and Durable Design - Easily Stackable - Made from Recycled Plastic - Base : 9 3/8 x 5 3/4 x 3/4 Inches - Lid : 9 3/8 x 5 3/4 x 1 1/8 Inches - Authentic Japanese Floral Design - BPA Free - Food Contact Safe - Non Toxic - 100% Recyclable - Grease & Leak Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.