Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 0.5625inH, 6.3125inW, PK3

  • Mfr # FILTERDH

  • Zoro # G403528627


product price: $22.89
/pk 3, $7.63/ea

Key Features

Actual Height
9/16 in
Product Type
Air Filter
Filters Out
Dust, Particles
Actual Depth
6 5/16 in
Media Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FILTERDH
Zoro #
G403528627
UPC #
850020964024
Country of Origin
China

Dimensions

Actual Height
9/16 in
Actual Depth
6 5/16 in
Actual Width
6 5/16 in

Details

Item
Air Filter
Product Type
Air Filter
Filters Out
Dust, Particles
Media Material
Polyurethane
Media Area
0.28 sq ft
Compatible Product Type
Portable Dehumidifier
Compatible Manufacturer Model Number
DH2500, DH3500, EPD150, EPD200
Includes Frame
Frame Not Included
Filter Type
Sponge
Number of Filters
3

Description

Air Filter, Filter Type Sponge, Actual Depth 6 5/16 in, Actual Height 9/16 in, Actual Width 6 5/16 in, Compatible Grainger Part Number 787DM3, 787DM5, Compatible Manufacturer Model Number DH2500, DH3500, EPD150, EPD200, Number of Filters 3, Filter Efficiency Not Applicable, Filters Out Dust, Particles, Frame Material Not Applicable, Includes Frame Frame Not Included, Media Area 0.28 sq ft, Media Material Polyurethane, Standards Not Applicable, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.