Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidistat, 2 A, Plastic, White

  • Mfr # EPHUM-110E

  • Zoro # G016555744


original price: $261.99
9% off
new price: $235.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
DH25XX, DH35XX, EPD150, EPD200
Compatible with Manufacturer Model Number
DH25XX, DH35XX, EPD150, EPD200
For Use with Mfr Model Number
DH25XX, DH35XX, EPD150, EPD200
Input Voltage
110/220V AC
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPHUM-110E
Zoro #
G016555744
UPC #
850020964000
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Width
3 in
Overall Depth
4 1/2 in

Details

Compatible Manufacturer Part Number
DH25XX, DH35XX, EPD150, EPD200
Item
Humidistat
Compatible with Manufacturer Model Number
DH25XX, DH35XX, EPD150, EPD200
For Use with Mfr Model Number
DH25XX, DH35XX, EPD150, EPD200
Input Voltage
110/220V AC
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Housing Material
Plastic
Humidifier Control Compatibility
Humidifier Control Compatible
Application
Cleanrooms, Computer Rooms, Laboratories
Compatible Manufacturer Model Number
DH25XX, DH35XX, EPD150, EPD200
Control Range
5 %
Current Rating
2 A
Humidity Differential
6 %
Switch Action
Close on Rise, Open on Fall
Compatible with Mfr. Model No.
DH25XX, DH35XX, EPD150, EPD200
Humidity Settings
99 %
Weight
0.44 lb
Compatible Mfr. Model Number
DH25XX, DH35XX, EPD150, EPD200
Product Type
Humidistat
Color
Black
Housing Color
Black
Compatible Product Type
Portable Dehumidifier
Compatible with Manufacturer Model No.
DH25XX, DH35XX, EPD150, EPD200
Contact Form
SPST
Maximum Operating Temperature
104 Degrees F
Dehumidifier Control Compatibility
Dehumidifier Control Compatible
Compatible Pump Manufacturer Part Number
DH25XX, DH35XX, EPD150, EPD200
Includes
18 in Connecting Cable, 4 ft Sensor Cable, Screw Plug

Description

Humidistat, Product Type Humidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 5 Percent, Humidity Differential 6 Percent, Input Voltage 110/220V AC, Switch Action Close on Rise, Open on Fall, Contact Form SPST, Current Rating 2 A, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.