Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Dehumidifier, 80 pt, 15 V AC

  • Mfr # EPD170LGR-BL

  • Zoro # G811420353


product price: $2,613.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V AC
Includes
Power Cord Wrap
Power Cord Length
25 ft
Application
Water Damage Restoration
Refrigerant Type
R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPD170LGR-BL
Zoro #
G811420353
UPC #
850020964796
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Overall Width
13 1/2 in
Overall Height
17 1/2 in
Drain Hose Length
40 ft
Overall Depth
22 in
For Duct Diameter
5 in
Manufacturer Warranty Length
1 yr (Parts), 5 yr (Housing)

Details

Item
Portable Dehumidifier
Voltage
110 to 120V AC
Includes
Power Cord Wrap
Application
Water Damage Restoration
Refrigerant Type
R-410A
Defrost Type
Automatic
Housing Color
Blue
Amperage
6.5 A
Housing Material
Plastic
Housing Construction
Rotomolded
AHAM Verified
Yes
Energy Star Certified
No
Water Lift
11 ft
Hour Meter
Hour Meter Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Dehumidification Method
Low Grain Refrigerant
Daily Water Removal Capacity (80F/60 RH)
80 pt
Frequency
60 Hz
Recommended Environments
Construction Sites, Crawlspaces, Factories, Industrial, Restoration Sites, Warehouses, Workshops
Number of Speeds
1
Weight
66 lb
Includes Drain Hose
Drain Hose Included
Number of Wheels
2
Maximum Air Flow
250 cfm
Wattage
720 W
Operating Temperature Range
104 Degrees F
Noise Level
55 dB
Standards
CE, cETL, ETL, GS, RoHS
Filter Type
Washable Mesh
Includes Ionization
Ionizer Not Included
Auto-Restart
Automatic
Drain/Pump Options
Built-In Pump
Stackable
Stackable
Filters Out
Water
Control Features
Humidity, Temperature
Wi-Fi Compatible
No
For Duct Type
Layflat
Coverage Area
1,500 sq ft
Mobility
Handle
Daily Water Removal Capacity (90F/90 RH)
170 pt
Operating Temperature - Minimum
40 Degrees F
Operating Humidity - Minimum
30 %
Series
Ecor Pro
Daily Water Removal Capacity (60F/60 RH)
80 pt
Drain Hose Pump Direction
Horizontal/Vertical
Operating Humidity Range
95 %
Includes Air Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
55 dB
NEMA Plug Rating
5-15P
Pump Access Location
Top Panel
Control Modes
Automatic, Continuous, Humidity Monitoring, Shut-Off, Temperature Monitoring, Timer
Control Method
Built-In

Description

Portable Dehumidifier, Voltage 110 to 120V AC, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 25 ft, Includes Power Cord Wrap

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.