
Dish Soap, Hand Wash, 1 gal, Jug, Liquid, Unscented, Biodegradable, 4 PK
Mfr # PL9721/04
Zoro # G107466584
product price: $58.69
/pk 4, $14.67/eaKey Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Standards
EPA Safer Choice, USDA BioPreferred
pH Value
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9721/04
Zoro #
G107466584
UPC #
749174497215
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Fragrance
Unscented
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Standards
EPA Safer Choice, USDA BioPreferred
pH Value
Alkaline
VOC Content
0 %
Phosphate Free
Yes
pH Level
8.4 to 9.3
Rinse Required
Yes
NSF Rating
A1
Surfaces for Use On
Hard Nonporous Surfaces
Septic System Safe
Yes
Color
Clear
Container Type
Jug
Recommended Dilution
1:256
Base Formula
Water Based
Product Label
Dishmate Manual Dish Liquid Free & Clear
Biodegradable
Yes
Flash Point
Greater Than 212 Degrees F
Description
Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series Pro Dishmate(TM), Cleaner Form Liquid, Product Label Dishmate Manual Dish Liquid Free & Clear, Standards EPA Safer Choice, USDA BioPreferred, Base Formula Water-Based, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating A1, Phosphate Free Yes, Properties Biodegradable, Phosphate-Free, Septic System Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.