Zoro Homepage

Dish Soap, Hand Wash, 25 oz, Bottle, Liquid, Unscented, Biodegradable, 6 PK

  • Mfr # PL9721/6

  • Zoro # G207466590


product price: $22.49
/pk 6, $3.75/ea

Key Features

Washing Type
Hand Wash
Cleaner Form
Liquid
Rinse Required
Yes
Product Label
Dishmate Manual Dish Liquid Free & Clear
Recommended Dilution
1:256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9721/6
Zoro #
G207466590
UPC #
749174097217
Country of Origin
United States

Dimensions

Container Size
25 oz

Details

Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Fragrance
Unscented
Rinse Required
Yes
Product Label
Dishmate Manual Dish Liquid Free & Clear
Recommended Dilution
1:256
Septic System Safe
Yes
pH Value
Alkaline
Biodegradable
Yes
NSF Rating
A1
Color
Clear
Flash Point
Greater Than 212 Degrees F
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Standards
EPA Safer Choice, USDA BioPreferred
Phosphate Free
Yes
VOC Content
0 %
Surfaces for Use On
Hard Nonporous Surfaces
Base Formula
Water Based
pH Level
8.4 to 9.3
Container Type
Bottle

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 25 oz, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series Pro Dishmate(TM), Cleaner Form Liquid, Product Label Dishmate Manual Dish Liquid Free & Clear, Standards EPA Safer Choice, USDA BioPreferred, Base Formula Water-Based, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating A1, Phosphate Free Yes, Properties Biodegradable, Phosphate-Free, Septic System Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.