Zoro Homepage

Dish Soap Liquid Dishwashing, Hand Wash, 1 gal, Jug, Pear Scent, Biodegradable, PK4

  • Mfr # PL9720/04

  • Zoro # G607466596


product price: $65.59
/pk 4, $16.40/ea

Key Features

Washing Type
Hand Wash
Cleaner Form
Liquid
pH Value
Alkaline
Biodegradable
Yes
VOC Content
0.004 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9720/04
Zoro #
G607466596
UPC #
749174497208
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Fragrance
Pear
pH Value
Alkaline
Biodegradable
Yes
VOC Content
0.004 %
Septic System Safe
Yes
Phosphate Free
Yes
Container Type
Jug
Rinse Required
Yes
Base Formula
Water Based
Product Label
Dishmate Manual Dish Liquid Pear
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
NSF Rating
A1
Color
Clear
Recommended Dilution
1:256
pH Level
8.4 to 9.3
Standards
EPA Safer Choice, OSHA, USDA BioPreferred
Surfaces for Use On
Hard Nonporous Surfaces
Flash Point
Greater Than 212 Degrees F

Description

Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Pear, Product Series Pro Dishmate(TM), Cleaner Form Liquid, Product Label Dishmate Manual Dish Liquid Pear, Standards EPA Safer Choice, OSHA, USDA BioPreferred, Base Formula Water Based, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating A1, Phosphate Free Yes, Properties Biodegradable, Phosphate Free, Septic System Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.