Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Dishwashing Liquid, 5 gal., Pear

  • Mfr # PL9720/05

  • Zoro # G5025544


product price: $73.79
/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL9720/05
Zoro #
G5025544
UPC #
749174597205
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Bucket
Fragrance
Pear
Primary Chemical
None
Recommended Dilution
1:256
Form
Liquid
Container Type
Bucket
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Standards
EPA Safer Choice, USDA BioPreferred
Contains
Sodium Coco Sulfate (Plant-Derived Surfactant), Citric Acid (Plant-Derived Ph Adjuster), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Coco Betaine (Plant-Derived Surfactant), Ethylhexylglycerin (Preservative), Lauramine Oxide (Plant-Derived Surfactant), Natural Fragrance, Phenoxyethanol (Preservative), Tetrasodium Glutamate Diacetate (Plant-Derived Water Softener), Water
Degreaser Container Type
Pail
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Includes Chemical
None
Color
Clear
pH Level
8.4 to 9.3
Product Series
No Series
Rinse Required
Yes
Septic System Safe
Yes
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Alkaline
Biodegradable
Yes

Description

Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Pear, Product Series No Series, Cleaner Form Liquid, Standards EPA Safer Choice, USDA BioPreferred, Biodegradable Yes, Color Clear, Primary Chemical None, Properties Biodegradable, Septic System Safe, Recommended Dilution 1:256, Rinse Required Yes, Septic System Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.