Zoro Homepage
This item is Discontinued.
Ecos Pro 1 gal. Liquid Hand Soap Cartridge PL9663/04

1 gal. Liquid Hand Soap Cartridge (Discontinued)

  • Mfr # PL9663/04
  • Zoro # G1999929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9663/04
Zoro #
G1999929
UPC #
749174496638
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Formula
Vitamin E Infused and Organic Essential Oils
Fragrance
Unscented
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Vitamin Enriched
Packaging Type
Cartridge
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Requires Dispenser
Yes
Hygiene Series
Universal
Color
Clear
Standards
GHS Compliant
Uses Dispenser
Any Bulk Dispenser
Form
Liquid
Refill Type
Bulk
Product Type
Hand Soap
Manufacturer Dispenser Part Number
Any Bulk Dispenser

Description

Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series ECOS, Container Size 1 gal, Container Type Jug, Fragrance Fragrance Free, Hygiene Properties Vitamin Enriched, Formula Vitamin E, Manufacturer Dispenser Part Number Any Bulk Dispenser, Requires Dispenser No, Standards US EPA, USDA, Individually Wrapped Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.