
All Purpose Cleaner, Jug, 1 gal, Orange, 4 PK
Mfr # PL9706/04
Zoro # G607466589
product price: $62.29
/pk 4, $15.57/eaKey Features
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Orange
Primary Chemical
None
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9706/04
Zoro #
G607466589
UPC #
749174497062
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Orange
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
EPA Safer Choice, Kosher, USDA Certified
Surfaces for Use On
Hard Nonporous Surfaces
Color
Gray
Nonflammable
Yes
Butyl Free
Yes
pH Value
Neutral
pH Level
4.5, 5.1
Cleaner Chemical Product Grouping
All Purpose Cleaner
Net Weight
128 oz
Rinse Required
Yes
Biodegradable
Yes
Features
Cleans and Fights Odors on Water-Safer Surfaces
NSF Rating
Not Rated
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
VOC Content
1%
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color Gray, Butyl Free Yes, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 4.5, 5.1, pH Value Neutral, Product Series Pro Orange Plus(R), Rinse Required Yes, Nonflammable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.