
All Purpose Cleaner, Trigger Spray Bottle, 32 oz, Orange, 6 PK
Mfr # PL9706/6
Zoro # G907466593
product price: $29.19
/pk 6, $4.87/eaKey Features
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Orange
Primary Chemical
None
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9706/6
Zoro #
G907466593
UPC #
749174970633
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
All Purpose Cleaner
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Orange
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
EPA Safer Choice, Kosher, USDA Certified
Color
Gray
Surfaces for Use On
Hard Nonporous Surfaces
Features
Cleans and Fights Odors on Water-Safer Surfaces
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Biodegradable
Yes
NSF Rating
Not Rated
pH Level
4.5, 5.1
Rinse Required
Yes
Butyl Free
Yes
Net Weight
32 oz
Nonflammable
Yes
Cleaner Chemical Product Grouping
All Purpose Cleaner
pH Value
Neutral
VOC Content
1%
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color Gray, Butyl Free Yes, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 4.5, 5.1, pH Value Neutral, Product Series Pro Orange Plus(R), Rinse Required Yes, Nonflammable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.