Zoro Homepage

Automatic Dishwasher Gel, Free and Clear, 40 oz Bottle, 8PK

  • Mfr # 975408CT

  • Zoro # G214643014


product price: $74.15
/pk 8, $9.27/ea

Key Features

Cleaner Form
Gel
Fragrance
Free & Clear
Primary Chemical
Water; Sodium Citrate; Citric Acid; Tetrasodium Glutamate Diacetate; Xanthan Gum; Caprylyl/Myristyl Glucoside; Potassium Sorbate; Enzymatic Blend
Chemicals For Use On
Ceramics; Crystal; Enamel; Fiberglass; Glass; Metal; Plastic
Standards
EPA Safer Choice Certified; LEED Applicable; Leaping Bunny Certified; USDA Certified Biobased 96%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975408CT
Zoro #
G214643014
UPC #
-
Country of Origin
United States

Dimensions

Container Size
40 oz

Details

Cleaner Form
Gel
Fragrance
Free & Clear
Primary Chemical
Water; Sodium Citrate; Citric Acid; Tetrasodium Glutamate Diacetate; Xanthan Gum; Caprylyl/Myristyl Glucoside; Potassium Sorbate; Enzymatic Blend
Chemicals For Use On
Ceramics; Crystal; Enamel; Fiberglass; Glass; Metal; Plastic
Standards
EPA Safer Choice Certified; LEED Applicable; Leaping Bunny Certified; USDA Certified Biobased 96%
Effective to Remove
Food; Food Grease; Oils; Organic Materials

Description

This high-performance, 100% vegan dishwasher formula melts away grease and leaves dishes looking spotless. Give your dishes, glasses, and silverware a safer, sustainable, sparkling clean with this plant-derived formula. This dishwasher gel is effective at cleaning tableware and kitchen tools without etching. No dyes or scents; great for customers with highly sensitive skin or allergies. Made without parabens, phosphates, and phthalates. Use with confidence in any dishwasher. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.


  • •Dissolves away grease and leaves dishes looking spotless.
  • •Formulated with plant-derived ingredients for a safer, sparkling clean.
  • •High performance, 100% vegan formula.
  • •Made without dyes; gray water and septic safe.
  • •Manufactured in the USA using 100% renewable energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.