Zoro Homepage

Cleaner/Degreaser, 1 gal Jug, Liquid, Yellow, 4 PK

  • Mfr # PL9748/04

  • Zoro # G407466598


product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Size
1 gal
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
1:128, 1:16, 1:32, 1:64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9748/04
Zoro #
G407466598
UPC #
749174497482
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
1:128, 1:16, 1:32, 1:64
Color
Yellow
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
VOC Content
7%
Nonflammable
Yes
Standards
USDA Certified
Primary Chemical
None
Features
Greywater and Septic Safe; Made without Dyes using Sustainable; Plant-Powered Ingredients
Cleaner Chemical Product Grouping
All Purpose Cleaner
Surfaces for Use On
Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
pH Level
11
Butyl Free
Yes
pH Value
Alkaline
NSF Rating
Not Rated
Rinse Required
Yes
Biodegradable
Yes

Description

Cleaner/Degreaser, All Purpose Cleaner, Surfaces for Use On Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Jug, 1 gal, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:16, 1:32, 1:64, Primary Chemical None, Liquid, Standards USDA Certified, Biodegradable Yes, Color Yellow, Butyl Free Yes, VOC Content 7 Percent, NSF Rating Not Rated, pH Level 11, pH Value Alkaline, Product Series Pro Orange Plus(R), Rinse Required Yes

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.