
Dishmate Manual Dish Liquid, 128 oz Bottle
Mfr # PL9721/04
Zoro # G516517433
product price: $28.25
/eaKey Features
Cleaner Form
Liquid
Effective to Remove
Food; Grease
Fragrance
Unscented
Standards
EPA Safer Choice Certified; Kosher; Leaping Bunny Certified; USDA Certified Biobased 77%
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9721/04
Zoro #
G516517433
UPC #
749174497215
Country of Origin
United States
Dimensions
Cleaner Container Size
128 oz
Details
Cleaner Form
Liquid
Effective to Remove
Food; Grease
Item
Manual Dishwashing Detergents
Fragrance
Unscented
Standards
EPA Safer Choice Certified; Kosher; Leaping Bunny Certified; USDA Certified Biobased 77%
Cleaner Container Type
Bottle
Description
This highly effective ECOS PRO Dishmate manual dishwashing liquid cleans and cuts grease without drying out skin. The unique formulation leaves less residue on dishes for a quicker rinse time and reduction in water usage. The hypoallergenic, pH-balanced formula is made using sustainable, plant-derived surfactants. The product is free of dyes and is gray water and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste and LEED Zero Energy Certified.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.