Zoro Homepage

Dishmate Manual Dish Liquid, 25 oz Bottle

  • Mfr # PL9721/6

  • Zoro # G716517431


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Effective to Remove
Food; Grease
Fragrance
Unscented
Standards
EPA Safer Choice Label; Kosher; Meets or Exceeds EPA Standards; Meets or Exceeds USDA Standards; USDA Certified Biobased 77%
Cleaner Form
Liquid
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9721/6
Zoro #
G716517431
UPC #
749174097217
Country of Origin
United States

Dimensions

Cleaner Container Size
25 oz

Details

Effective to Remove
Food; Grease
Fragrance
Unscented
Standards
EPA Safer Choice Label; Kosher; Meets or Exceeds EPA Standards; Meets or Exceeds USDA Standards; USDA Certified Biobased 77%
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Item
Manual Dishwashing Detergents

Description

This highly effective ECOS PRO Dishmate manual dishwashing liquid cleans and cuts grease without drying out skin. The unique formulation leaves less residue on dishes for a quicker rinse time and reduction in water usage. The hypoallergenic, pH-balanced formula is made using sustainable, plant-derived surfactants. The product is free of dyes and is gray water and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste and LEED Zero Energy Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.