Zoro Homepage

Dry Erase Board Cleaner, 32 oz

  • Mfr # PL9869/6

  • Zoro # G307466582


product price: $37.19
/pk 6, $6.20/ea

Key Features

Size
32 oz
For Use On
Dry Erase Boards
Removes
Dirt From Dry Erase Markers/Ink
Product Type
Dry Erase Board Cleaner
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9869/6
Zoro #
G307466582
UPC #
749174986931
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Dry Erase Board Cleaner
For Use On
Dry Erase Boards
Removes
Dirt From Dry Erase Markers/Ink
Product Type
Dry Erase Board Cleaner
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Overall Volume
32 oz
Substances Removed
Dry Erase Markers
Compatible Product Type
Dry Erase Boards

Description

Dry Erase Board Cleaner, Size 32 oz, Removes Dirt From Dry Erase Markers/Ink, For Use On Dry Erase Boards, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.