
Floor Cleaner, Orange, Liquid, PK4
Mfr # PL9295/04
Zoro # G805948092
product price: $64.49
/pk 4, $16.12/eaKey Features
Color
Clear
Fragrance
Orange
Container Type
Jug
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9295/04
Zoro #
G805948092
UPC #
749174492951
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Floor Cleaner
Color
Clear
Fragrance
Orange
Container Type
Jug
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Recommended Dilution
Ready to Use
Primary Chemical
None
Net Weight
1 gal
Standards
EPA Safer Choice; USDA
VOC Content
0.3%
pH Value
Neutral
Biodegradable
Yes
Maximum RTU Yield per Container
1 gal
Cleaner Form
Liquid
For Floor Type
Ceramic, Tile, Vinyl
Nonflammable
No
pH Level
4.5 to 5.1
Rinse Required
Yes
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Tile, Vinyl, pH Level 4.5 to 5.1, pH Value Neutral, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Safer Choice; USDA, Color Clear, Fragrance Orange, Maximum RTU Yield per Container 1 gal, Net Weight 1 gal, VOC Content 0.3 Percent, Primary Chemical None, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.