
Floor Cleaner, Orange, Liquid, PK6
Mfr # PL9295/06
Zoro # G805948122
product price: $31.59
/pk 6, $5.27/eaKey Features
Color
Clear
Fragrance
Orange
Container Type
Trigger Spray Bottle
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9295/06
Zoro #
G805948122
UPC #
749174092953
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Floor Cleaner
Color
Clear
Fragrance
Orange
Container Type
Trigger Spray Bottle
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Recommended Dilution
Ready to Use
Rinse Required
Yes
Primary Chemical
None
For Floor Type
Ceramic, Tile, Vinyl
Maximum RTU Yield per Container
0.25 gal
Standards
EPA Safer Choice; USDA
pH Level
4.5 to 5.1
Net Weight
32 oz
Biodegradable
Yes
Nonflammable
No
VOC Content
0.3%
pH Value
Neutral
Cleaner Form
Liquid
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Ceramic, Tile, Vinyl, pH Level 4.5 to 5.1, pH Value Neutral, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Safer Choice; USDA, Color Clear, Fragrance Orange, Maximum RTU Yield per Container 0.25 gal, Net Weight 32 oz, VOC Content 0.3 Percent, Primary Chemical None, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.