Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture Polish, 32 oz, Pleasant

  • Mfr # PL9731/6

  • Zoro # G107374032


product price: $43.79
/pk 6, $7.30/ea

Key Features

Container Type
Trigger Spray Bottle
Fragrance
Pleasant
Biodegradable
Yes
Cleaner Form
Liquid
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9731/6
Zoro #
G107374032
UPC #
749174973139
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Furniture Polish
Container Type
Trigger Spray Bottle
Fragrance
Pleasant
Biodegradable
Yes
Cleaner Form
Liquid
Flash Point
201 Degrees F
Product Label
Furniture Polish
Green Certification or Other Recognition
USDA Certified Biobased Product
Surfaces for Use On
Laminate, Leather, Particle Board, Sealed Granite, Vinyl

Description

Furniture Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Properties Biodegradable, Biodegradable Yes, Fragrance Pleasant, Surfaces for Use On Laminate, Leather, Particle Board, Sealed Granite, Vinyl, Flash Point 201 Degrees F, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.