Zoro Homepage

Glass Cleaner, Vinegar Scent, 32 oz Spray Bottle, 6PK

  • Mfr # PL93006CT

  • Zoro # G216042617


product price: $52.49
/pk 6, $8.75/ea

Key Features

Effective to Remove
Dirt, Fingerprints, Grease, Smudges
Fragrance
Vinegar
Container Type
Spray Bottle
Chemicals For Use On
Glass, Hard Surfaces, Mirrors, Windows
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL93006CT
Zoro #
G216042617
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Effective to Remove
Dirt, Fingerprints, Grease, Smudges
Fragrance
Vinegar
Container Type
Spray Bottle
Chemicals For Use On
Glass, Hard Surfaces, Mirrors, Windows
Standards
EPA Safer Choice Certified; LEED Applicable; Leaping Bunny Certified; USDA Certified Biobased 95%
Item
Glass Cleaners
Cleaner Form
Liquid
Primary Chemical
Water; Alcohol Denat.; Caprylyl/Myrsityl Glucoside; Acetic Acid

Description

Clean windows, glass, and mirrors to a brilliant shine without leaving film, streaks, or hazing behind. Made without ammonia, fast-drying, and very effective. This formula is made using sustainable, plant-powered surfactants and is made without dyes. Graywater and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.