
Hand Soap, Biodegradable, Fragrance Free, 6 PK
Mfr # PL9663/6
Zoro # G207466583
product price: $23.19
/pk 6, $3.87/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Container Size
17 oz
Hygiene Properties
Biodegradable
Requires Dispenser
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9663/6
Zoro #
G207466583
UPC #
749174796639
Country of Origin
United States
Dimensions
Container Size
17 oz
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable
Requires Dispenser
No
Color
Clear
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
NSF Rating
Not Rated
Product Type
Hand Soap
Features
Hand Soap Moisturizes while Protecting Hands, Made without Dyes and Graywater and Septic Safe, pH Balanced Formula is made using Sustainable, Plant-Powered Ingredients
Standards
EPA, USDA
Series
ECOS
Includes Grit
No
Removes
Grime, Grease
Application
Hand Cleansing
Number of Pumps Included
1
Formula
Antioxidant, Vitamin E
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series ECOS, Container Size 17 oz, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Formula Antioxidant, Vitamin E, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards EPA, USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.