Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Biodegradable, Lavender, 4 PK

  • Mfr # PL9665/04

  • Zoro # G907466586


product price: $95.69
/pk 4, $23.92/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Hygiene Properties
Biodegradable
Requires Dispenser
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9665/04
Zoro #
G907466586
UPC #
749174496652
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Lavender
Hygiene Properties
Biodegradable
Requires Dispenser
Yes
Color
Clear
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Product Type
Hand Soap
Formula
Antioxidant, Vitamin E
Number of Pumps Included
1
Removes
Grime, Grease
Standards
EPA, USDA
Manufacturer Dispenser Part Number
Any Bulk Dispenser
Application
Hand Cleansing
Includes Grit
No
Features
Hand Soap Moisturizes while Protecting Hands, Made without Dyes and Graywater and Septic Safe, pH Balanced Formula is made using Sustainable, Plant-Powered Ingredients
Series
ECOS
NSF Rating
Not Rated

Description

Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series ECOS, Container Size 1 gal, Container Type Jug, Fragrance Lavender, Hygiene Properties Biodegradable, Formula Antioxidant, Vitamin E, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number Any Bulk Dispenser, Requires Dispenser Yes, Includes Not Applicable, Standards EPA, USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.