Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Dish Soap, 5 gal, Bucket, Concentrated, Unscented

  • Mfr # PL9721/05

  • Zoro # G0463933


product price: $72.49
/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9721/05
Zoro #
G0463933
UPC #
749174597212
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
Primary Chemical
Citric Acid, Cocamidopropylamine Oxide, Coco Betaine, Ethylhexylglycerin, Lauramine Oxide, Phenoxyethanol, Sodium Coco-Sulfate, Tetrasodium Glutamate Diacetate, Water
Degreaser Container Type
Pail
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Recommended Dilution
1:256
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Contains
Sodium Coco Sulfate (Plant-Derived Surfactant), Citric Acid (Plant-Derived Ph Adjuster), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Coco Betaine (Plant-Derived Surfactant), Ethylhexylglycerin (Preservative), Lauramine Oxide (Plant-Derived Surfactant)Phenoxyethanol (Preservative), Tetrasodium Glutamate Diacetate (Plant-Derived Water Softener), Water
Form
Liquid
Container Type
Bucket
Includes Chemical
None
Standards
EPA Safer Choice, USDA BioPreferred
Color
Clear
VOC Content
0 %
Flash Point
Greater Than 212 Degrees F
pH Level
8.4 to 9.3
Phosphate Free
Yes
pH Value
Alkaline
Product Label
Dishmate Manual Dish Liquid Free & Clear
Septic System Safe
Yes
Biodegradable
Yes
Rinse Required
Yes
Base Formula
Water Based
Surfaces for Use On
Hard Nonporous Surfaces

Description

Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series Dishmate(TM), Cleaner Form Liquid, Product Label Dishmate Manual Dish Liquid Free & Clear, Standards EPA Safer Choice, USDA BioPreferred, Base Formula Water Based, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, Phosphate Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.