Zoro Homepage

Liquid Glass Cleaner, Clear, Vinegar, Trigger Spray Bottle, 6 PK

  • Mfr # PL9300/6

  • Zoro # G205848886


product price: $32.89
/pk 6, $5.48/ea

Key Features

Fragrance
Vinegar
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Vinegar
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9300/6
Zoro #
G205848886
UPC #
749174930033
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Glass Cleaner
Fragrance
Vinegar
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Vinegar
Color
Clear
Container Type
Trigger Spray Bottle
Product Series
No Series
Biodegradable
Yes
Ammonia Free
Yes
Phosphate Free
Yes
Standards
EPA Safer Choice
Surfaces for Use On
Glass, Mirror
Acrylic Safe
Yes
Butyl Free
Yes
Product Label
Glass Cleaner Vinegar
Rinse Required
No
pH Level
2.75 to 3.75
Plastic Safe
Yes
pH Value
Acidic
VOC Content
3.25 %
Contains Vinegar
Yes
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Vinegar, Product Label Glass Cleaner Vinegar, Standards EPA Safer Choice, Biodegradable Yes, Butyl Free Yes, Color Clear, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Vinegar, Product Series No Series, Properties Biodegradable, Not Applicable, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.