Zoro Homepage

Liquid Hand Soap, Lavender Scent, 1 gal

  • Mfr # PL9665/04

  • Zoro # G716517417


product price: $40.29
/ea

Key Features

Soap/Lotion Type
Moisturizing Liquid
Container Size
1 gal
Container Type
Bottle
Fragrance
Lavender
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9665/04
Zoro #
G716517417
UPC #
749174496652
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Soap/Lotion Type
Moisturizing Liquid
Item
Liquid Soap
Container Type
Bottle
Fragrance
Lavender
Color
Clear
Standards
EPA Safer Choice Label; Meets or Exceeds EPA, USDA Standards

Description

ECOS PRO liquid hand soap is a better choice for your hands. The crystal clear plant-powered formula is specifically designed to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with nourishing vitamin E and antioxidants to moisturize and protect hard-working hands. The pH-balanced formula is made using sustainable, plant-powered ingredients. Made without dyes and never tested on animals, it is also gray water and septic safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.