Zoro Homepage

Liquid Hand Soap, Lavender Scent, 17 oz

  • Mfr # PL9665/6

  • Zoro # G116517413


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Container Size
17 oz
Fragrance
Lavender
Container Type
Pump Bottle
Soap/Lotion Type
Moisturizing Liquid
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9665/6
Zoro #
G116517413
UPC #
749174796653
Country of Origin
United States

Dimensions

Container Size
17 oz

Details

Item
Liquid Soap
Fragrance
Lavender
Container Type
Pump Bottle
Soap/Lotion Type
Moisturizing Liquid
Color
Clear
Standards
EPA Safer Choice Label; Meets or Exceeds EPA, USDA Standards

Description

ECOS PRO liquid hand soap is a better choice for your hands. The crystal clear plant-powered formula is specifically designed to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with nourishing vitamin E and antioxidants to moisturize and protect hard-working hands. The pH-balanced formula is made using sustainable, plant-powered ingredients. Made without dyes and never tested on animals, it is also gray water and septic safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.