Zoro Homepage

Odor Eliminator, Clear, 32 oz

  • Mfr # PL9840/6

  • Zoro # G007466592


product price: $37.15
/pk 6, $6.19/ea

Key Features

Container Type
Trigger Spray Bottle
Container Size
32 oz
Color
Clear
Fragrance
Lavender Vanilla
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9840/6
Zoro #
G007466592
UPC #
749174984036
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Odor Eliminator
Container Type
Trigger Spray Bottle
Color
Clear
Fragrance
Lavender Vanilla
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
EPA Safer Choice
Cleaner Chemical Product Grouping
Odor Eliminators
Surfaces for Use On
Air, Carpet, Fabric
Net Weight
32 oz
VOC Content
6%
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Features
Fabrics and the Air, Including Cigarette Smoke and Pet Malodors, Removes Malodors from Surfaces
Biodegradable
Yes
NSF Rating
Not Rated
Sub-Category
Odor Remover

Description

Odor Eliminator, Odor Eliminators, Fragrance Lavender Vanilla, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Fabrics and the Air, Including Cigarette Smoke and Pet Malodors, Removes Malodors from Surfaces, Net Weight 32 oz, NSF Rating Not Rated, Product Series ECOS Pro Ecobreeze, Standards EPA Safer Choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.