Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Plus All Purpose Cleaner and Degreaser, Citrus Scent, 1 gal Bottle

  • Mfr # PL9706/04

  • Zoro # G016517438


product price: $29.15
/ea

Key Features

Surfaces for Use On
Water-Safe Hard Surfaces
Fragrance
Citrus
Primary Chemical
Citric Acid
Container Size
1 gal
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL9706/04
Zoro #
G016517438
UPC #
749174497062
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Surfaces for Use On
Water-Safe Hard Surfaces
Fragrance
Citrus
Primary Chemical
Citric Acid
Container Type
Bottle
Item
Degreasers/Cleaners
Removes
Adhesive Residue; Dirt; Grease; Grime; Scum
Cleaner Form
Liquid
Standards
EPA Safer Choice Label; Meets or Exceeds EPA Standards; Kosher; Meets or Exceeds USDA Standards; USDA Certified Biobased 91%

Description

ECOS PRO Orange Plus is an all-purpose cleaner and degreaser that effectively lifts dirt, grime, scum, grease and adhesive residue with the power of citrus plants. Use it to clean and fight odors on water-safe surfaces. This formula is made using sustainable, plant-powered ingredients. Made without dyes; gray water and septic safe. Features a refreshing citrus scent. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste and LEED Zero Energy Certified.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.