
Parsley Plus All-Purpose Kitchen and Bathroom Cleaner, Herbal Scent, 1 gal Bottle
Mfr # PL9746/04
Zoro # G516517440
product price: $28.48
/eaKey Features
Chemicals For Use On
Water-Safe Hard Surfaces
Cleaner Container Size
1 gal
Fragrance
Parsley
Primary Chemical
Caprylyl/Myristyl Glucoside; Propanediol; Potassium Sorbate; Alcohol Denat; Citric Acid
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL9746/04
Zoro #
G516517440
UPC #
749174497468
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Details
Chemicals For Use On
Water-Safe Hard Surfaces
Fragrance
Parsley
Primary Chemical
Caprylyl/Myristyl Glucoside; Propanediol; Potassium Sorbate; Alcohol Denat; Citric Acid
Container Type
Bottle
Cleaner Form
Liquid
Item - Bathroom Cleaners
Multipurpose Cleaners
Standards
EPA Safer Choice Label; Meets or Exceeds EPA Standards; Kosher; Meets or Exceeds USDA Standards; USDA Certified Biobased 94%
Description
The ECOS PRO Parsley Plus all-purpose kitchen and bathroom cleaner and degreaser washes and fights odors with the natural power of parsley. This pH-balanced formula removes dirt, grease, grime, and scum from water-safe surfaces. Cleans and shines all areas of the kitchen and bathroom; works exceptionally well on granite and marble, leaving no haze or residue even on high-shine stone surfaces. Made using sustainable, plant-powered ingredients. Made without dyes; gray water and septic safe. Features a pleasant parsley scent. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.