Zoro Homepage

Stainless Steel Cleaner and Polish, 32 oz Spray

  • Mfr # PL9330/6

  • Zoro # G316517459


product price: $15.89
/ea

Key Features

Chemicals For Use On
Aluminum; Brass; Chrome; Copper; Silver; Stainless Steel; Zinc
Cleaner Container Size
32 oz
Cleaner Form
Liquid
Primary Chemical
Water; Methyl Soyate; Laureth 9; Laureth 3; Phenoxyethanol; Methylisothiazolinone
Cleaner Container Type
Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9330/6
Zoro #
G316517459
UPC #
749174933034
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Chemicals For Use On
Aluminum; Brass; Chrome; Copper; Silver; Stainless Steel; Zinc
Cleaner Form
Liquid
Primary Chemical
Water; Methyl Soyate; Laureth 9; Laureth 3; Phenoxyethanol; Methylisothiazolinone
Cleaner Container Type
Spray Bottle
Effective to Remove
Finger Prints; Water Spots
Item
Metal Cleaners/Polishes
Standards
EPA Safer Choice Certified; Kosher; Leaping Bunny Certified; USDA Certified Biobased 79%

Description

The ECOS PRO reliable and effective water-based formula cleans, polishes, and protects stainless steel surfaces. The cleaner will not leave streaks, hazing, or oily residues behind. Protects against water spots and fingerprints and formulated to perform without harsh fumes. Excellent on other metal surfaces such as aluminum, brass, chrome, copper, zinc, silver, and mild steel. The pH-balanced formula is made using sustainable, plant-powered ingredients, is free of dyes, and is gray water and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.