Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl Cleaner, Off-White, 24 oz

  • Mfr # PL9703/6

  • Zoro # G807352354


product price: $33.39
/pk 6, $5.57/ea

Key Features

Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bottle
Fragrance
Cedar
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9703/6
Zoro #
G807352354
UPC #
749174097033
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bottle
Item
Toilet Bowl Cleaner
Fragrance
Cedar
Cleaner Form
Liquid
Primary Chemical
None
Color
Off-White
Recommended Dilution
Ready to Use
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Net Weight
24 oz
Standards
EPA Registered
VOC Content
0%
Nonflammable
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Rinse Required
Yes
Surfaces for Use On
Ceramic Bathroom Surfaces, Toilets, Urinals
pH Value
Acidic
pH Level
2.25, 3

Description

Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Ceramic Bathroom Surfaces, Toilets, Urinals, Container Type Bottle, Container Size 24 oz, Fragrance Cedar, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Off-White, Product Series ECOS Pro, VOC Content 0 Percent, pH Level 2.25, 3, pH Value Acidic, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, Net Weight 24 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.