Zoro Homepage

Stain Remover, 8.5 lb, Jug, PK4

  • Mfr # PL9892/04

  • Zoro # G707466601


product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Container Size
8.5 lb
Color
White
Fragrance
Unscented
Primary Chemical
Sodium Carbonate, Sodium Carbonate Peroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9892/04
Zoro #
G707466601
UPC #
749174098924
Country of Origin
United States

Dimensions

Container Size
8.5 lb

Details

Item
Laundry Whitener
Container Type
Jug
Color
White
Fragrance
Unscented
Primary Chemical
Sodium Carbonate, Sodium Carbonate Peroxide
Standards
EPA Safer Choice
Contains Stain Lifter
Yes
Dye Free
Yes
Flash Point
Greater Than 212 Degrees F
Biodegradable
Yes
Rinse Required
Yes
pH Level
6 to 8
High Efficiency Compatibility
Yes
NSF Rating
Not Rated
Product Label
Stain Remover
Number of Loads
128
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Color Safe
Yes
Cleaner Form
Powder
Features
Free of Synthetic Perfumes and Made Without Dyes, Graywater and Septic Safe
Phosphate Free
Yes
pH Value
Neutral
Sub-Category
Stain Remover
VOC Content
0 %

Description

Stain Remover, Product Label Stain Remover, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Jug, Container Size 8.5 lb, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Stain Lifter Yes, Standards EPA Safer Choice, Biodegradable Yes, Color White, Flash Point Greater Than 212 Degrees F, NSF Rating Not Rated, Number of Loads 544, Primary Chemical Sodium Carbonate, Sodium Carbonate Peroxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.