13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green
Mfr # HB2432-6
Zoro # G5489185
product price:Â $114.99
/pk 288, $0.40/ea
Free Shipping & Returns
Key Features
Capacity
13 gal
Strength Rating
Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HB2432-6
Zoro #
G5489185
UPC #
678526243265
Country of Origin
United States
Dimensions
Thickness
0.6 mil
Size
24 in x 32 in
Width
24 in
Height
32 in
Overall Width
24 in
Description
Compostable Trash Bag, Capacity 13 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.6 mil, Color Green, Bag Closure Type None, Width 24 in, Height 32 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 12, Rolls per Package 24, Item Trash Bags, Application Food Service, Package Quantity 288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.