45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB3955-8
  • Zoro # G5489115
product price: 
$
110.99
/pk of 80, $1.39/ea
Free Shipping & Returns

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
Scent
Fragrance Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HB3955-8
Zoro #
G5489115
UPC #
678526395506
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
39 in x 55 in
Height
55 in
Width
39 in
Overall Width
39 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Fragrance Free
Color
Green
Item
Trash Bags
Rolls per Package
8
Max. Load
50 lb
Seal
Star
Trash Bag Color Family
Green
Bags per Roll/Pack
10/8
Application
Food Service
Bag Product Grouping
Biodegradable
Legend
BPI Certified Compostable
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Bags Per Roll
10
% Recycled Content
0%
Bottom Seal Type
Star
Package Configuration
Coreless Roll
Bags per Roll
10
Product Type
Trash Bags
Shell Material
Compostable Material
Wire Color
Green

Description

Compostable Trash Bag, Capacity 45 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 39 in, Height 55 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 8, Item Trash Bags, Application Food Service, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.