20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB2636-8

  • Zoro # G5489176


product price:  $98.39
/pk 165, $0.60/ea
Free Shipping & Returns

Key Features

Capacity
20 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HB2636-8
Zoro #
G5489176
UPC #
678526263607
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
26 in x 36 in
Width
26 in
Height
36 in
Overall Width
26 in

Details

Capacity
20 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Unscented
Color
Green
Item
Trash Bags
Package Configuration
Coreless Roll
Trash Bag Color Family
Green
Bags Per Roll
15
Bottom Seal Type
Star
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Application
Food Service
Bags per Roll/Pack
15/11
Max. Load
50 lb
Seal
Star
Rolls per Package
11
Bag Product Grouping
Biodegradable
% Recycled Content
0%
Legend
BPI Certified Compostable
Bags per Roll
15
Product Type
Trash Bags

Description

Compostable Trash Bag, Capacity 20 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 26 in, Height 36 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 11, Item Trash Bags, Application Food Service, Package Quantity 165

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.