35 gal Trash Bags, 28 in x 44 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB2844-8
  • Zoro # G5489167
product price: 
$
107.99
/pk of 135, $0.80/ea
Free Shipping & Returns

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
Scent
Fragrance Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB2844-8
Zoro #
G5489167
UPC #
678526284404
Country of Origin
United States
Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Fragrance Free
Color
Green
Item
Trash Bags
Trash Bag Color Family
Green
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Bag Product Grouping
Biodegradable
Bags Per Roll
15
Application
Food Service
Bottom Seal Type
Star
% Recycled Content
0%
Seal
Star
Max. Load
50 lb
Bags per Roll/Pack
15/9
Package Configuration
Coreless Roll
Legend
BPI Certified Compostable
Rolls per Package
9
Bags per Roll
15
Product Type
Trash Bags
Shell Material
Compostable Material
Wire Color
Green
Traction Material
Compostable Material

Dimensions

Thickness
0.85 mil
Size
28 in x 44 in
Height
44 in
Width
28 in
Overall Width
28 in

Description

Compostable Trash Bag, Capacity 35 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 28 in, Height 44 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 9, Item Trash Bags, Application Food Service, Package Quantity 135

Ratings & reviews